Beli tester lcr meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron Lcr MeterDeskripsi:Description:100 Hz/120 Hz/1 KHz/10 KHz/100 KHz LCR METER, professionalModel : LCR-9184- Auto LCR smart check and measurement.- 100 Hz/120 Hz/1 KHz/10 KHz/100 KHz- Test ranges : (ex : F = 1 KHz) L : 200.00 uH to 2000.0 H, C : 2000.0 pF to 2.000 mF, R : 20.000 to 200.0 M- Series/Parallel modes are selectable.- DCR mode 200.00 to 200.0M- Ls/Lp/Cs/Cp with D / Q / / ESR Parameter.- RS232/USB computer interface.- Optional data acquisition software, SW-E803.- Optional SMD test clips, SMDC-21.- Optional SMD tester, SMDA-22.
- Sanwa Instrument Handy LCR MeterDeskripsi:Useful for sorting device value.atribut:
- Battery: 6LF22(9V)x1pc
- Dimensions (mm): 184x87x45
- Weight (g): 400
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Agilent Portable LCR Meteratribut:
- Interface: IR-USB
- Size (mm): 87x41x184
- Supported OS: Windows(R)XP/VistaTM/7
- Accessories: Test lead with alligator clip (red, black)x1
- Accuracy (%): 0.2
- Measurement Speed (time/s): 1
- Package Size (mm): 115x65x220
- KRISBOW LCR Meteratribut:
- Dimensions (mm): 150x70x48
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Sanwa Instrument Analog Multimeter (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Dekko Capacitor Resistance Meteratribut:
- Inductance: 20mH, 200mH, 2H, 20H
- Power Supply: 9V Zinc Carbon Battery
- Size (mm): 143x75x32
- Storage Humidity Range (%RH): Max. 80
- Storage Temperature Range (°C): -20 to 60
- Temperature for Best Accuracy (°C): 23+/- 5%
- Working Humidity Range (%RH): Max. 75
- Working Temperature Range (°C): 0 to 40
- Extech LCR Meteratribut:
- UNSPSC: 41111943
- Audible Continuity: No
- Auto Power OFF: Yes with Disable
- Battery Type (V): 9
- Brand: EXTECH
- Capacitance Accuracy: +/-0.5% Reading + 5 Digits
- Capacitance Range (pF-mF): 20 to 20
- Counts: 20,000/2,000
- Display: Dual LCD
- Includes: 9V Batteryc; Instructions; Test Leads
- Inductance Accuracy: +/-0.5%rdg +5 digits)
- Inductance Range (mH-H): 20 to 2000
- Interface: Built-in Test Fixture; External Test Leads; Optional SMD Component Fixture; Optional SMD Tweezers
- Manufacturer Part Number: LCR200
- Product Type: LCR Meter
- Resistance Accuracy: +/-0.5%rdg +5 digits)
- Resistance Range (Ω-MΩ): 20 to 200
- Test Frequencies (Hz): 100, 120
- Test Frequencies (kHz): 100; 10; 1
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
Daftar Harga tester lcr meter Terbaru December 2025
| Lutron Lcr Meter | Rp3.799.900 |
| Sanwa Instrument Handy LCR Meter | Rp5.299.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Agilent Portable LCR Meter | Rp16.999.900 |
| KRISBOW LCR Meter | Rp2.099.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp3.699.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)





















































































































































/P101002871-1.jpg)
/ivP102049679-5.jpg)


/P101002867-1.jpg)
/2bP101515083-3.jpg)
/P103037145-1.jpg)
/7uP106560282-1.jpg)

/nkP101550848-2.jpg)
/qiP103699954-1.jpg)
/p3P107723903-1.jpg)


/qrP103699963-1.jpg)
/91P106560325-1.jpg)
/6yP104714250-1.jpg)
/2sP105577100-1.jpg)